Zoro Homepage

Granite Straight Edge, Pink, AA, 2x6x36

  • Mfr # 81610

  • Zoro # G6406145


product price: $1,406.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Flatness Unilateral Tolerance (In.)
0.0006
Weight (Kilograms.)
22
Thickness (In.)
36 in
Flatness Unilateral Tolerance (mm)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81610
Zoro #
G6406145
UPC #
049659816105
Country of Origin
United States

Dimensions

Surface Size (In.)
2 x 6
Thickness (In.)
36 in
Surface Size (mm)
50 x 150
Thickness (mm)
900
Length (mm)
900
Length (In.)
36 in
Size (In.)
2 in x 6 in x 36 in
Height - Inch
6 in
Height (mm)
150
Width (mm)
50
Size (mm)
50 mm x 150 mm x 900 mm
Width (In.)
2
Size - Inch
2 in x 6 in x 36 in
Size - mm
50 mm x 150 mm x 900 mm
Length - mm
900 mm
Length - Inch
36 in
Height - mm
150 mm
Width - mm
50 mm
Width - Inch
2 in

Description

Granite Straight Edge, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Pink, Flatness 0.000025 in per 6 in, Grade AA, Height - Inch 6 in, Height (mm) 150, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 36 in, Length (mm) 900, Number of Finished Faces 1, Number of Pieces Single Block, Parallelism 0.000025 in per 6 in, Maximum of 0.00015 in, Size (In.) 2 in x 6 in x 36 in, Size (mm) 50 mm x 150 mm x 900 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.