Zoro Homepage

Granite Straight Edge, Pink, AA, 3x8x48

  • Mfr # 81612

  • Zoro # G6899331


product price: $1,942.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Thickness (mm)
1200
Weight (Kilograms.)
39
Thickness (In.)
48 in
Flatness Unilateral Tolerance (In.)
0.0006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81612
Zoro #
G6899331
UPC #
049659816129
Country of Origin
United States

Dimensions

Surface Size (In.)
3 x 8
Thickness (mm)
1200
Thickness (In.)
48 in
Surface Size (mm)
75 x 200
Size (mm)
75 mm x 200 mm x 1200 mm
Width (mm)
75
Length (mm)
1,200
Size (In.)
3 in x 8 in x 48 in
Width (In.)
3
Height - Inch
8 in
Length (In.)
48 in
Height (mm)
200
Size - Inch
3 in x 8 in x 48 in
Size - mm
75 mm x 200 mm x 1200 mm
Width - mm
75 mm
Height - mm
200 mm
Length - mm
1,200 mm
Length - Inch
48 in
Width - Inch
3 in

Description

Granite Straight Edge, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Pink, Flatness 0.000025 in per 6 in, Grade AA, Height - Inch 8 in, Height (mm) 200, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 48 in, Length (mm) 1,200, Number of Finished Faces 1, Number of Pieces Single Block, Parallelism 0.000025 in per 6 in, Maximum of 0.0002 in, Size (In.) 3 in x 8 in x 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.