Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granite Tri-Square, Pink, 3-Face, A, 6x9x3

  • Mfr # 81970

  • Zoro # G6739056


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Type
3-Face
Flatness Unilateral Tolerance (In.)
0.0012
Thickness (mm)
75
Thickness (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81970
Zoro #
G6739056
UPC #
049659819700
Country of Origin
United States

Dimensions

Surface Size (In.)
6 x 9
Thickness (mm)
75
Thickness (In.)
3 in
Surface Size (mm)
150 x 225
Height (mm)
225
Width (In.)
3
Size (In.)
6 in x 9 in x 3 in
Width (mm)
75
Length (mm)
150
Height - Inch
9 in
Size (mm)
150 mm x 225 mm x 75 mm
Length (In.)
6 in
Size - Inch
6 in x 9 in x 3 in
Length - mm
150 mm
Width - Inch
3 in
Length - Inch
6 in
Size - mm
150 mm x 225 mm x 75 mm
Height - mm
225 mm
Width - mm
75 mm

Details

Item
Granite Tri-Square
Color
Pink
Type
3-Face
Grade
A
Flatness Unilateral Tolerance (In.)
0.0012
Weight (Kilograms.)
8
Flatness Unilateral Tolerance (mm)
150
Weight (Lbs.)
18
Application Grade
Inspection
Number of Pieces
Single Block
With Lifting Holes
No
Number of Finished Faces
3
Standards
NIST
Parallelism
0.000050 in per 6 in, Maximum of 0.000075 in
Material
Granite
Flatness
0.000050 in per 6 in
With Inserted Metal Disc
No
Long Form Calibration Certificate
No
Included Certification
Short Form Certificate of Accuracy with NIST Traceability

Description

Granite Tri-Square, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Pink, Flatness 0.000050 in per 6 in, Grade A, Height - Inch 9 in, Height (mm) 225, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 6 in, Length (mm) 150, Number of Finished Faces 3, Number of Pieces Single Block, Parallelism 0.000050 in per 6 in, Maximum of 0.000075 in, Size (In.) 6 in x 9 in x 3 in, Size (mm) 150 mm x 225 mm x 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.