Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granite Tri-Square, Pink, 3-Face, AA, 6x9x3

  • Mfr # 81969

  • Zoro # G6887246


product price: $1,659.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Type
3-Face
Weight (Lbs.)
18
Surface Size (mm)
150 x 225
Weight (Kilograms.)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81969
Zoro #
G6887246
UPC #
049659819694
Country of Origin
United States

Dimensions

Surface Size (In.)
6 x 9
Surface Size (mm)
150 x 225
Thickness (In.)
3 in
Thickness (mm)
75
Length (In.)
6 in
Height (mm)
225
Width (mm)
75
Width (In.)
3
Size (mm)
150 mm x 225 mm x 75 mm
Size (In.)
6 in x 9 in x 3 in
Height - Inch
9 in
Length (mm)
150
Length - Inch
6 in
Height - mm
225 mm
Size - Inch
6 in x 9 in x 3 in
Length - mm
150 mm
Size - mm
150 mm x 225 mm x 75 mm
Width - Inch
3 in
Width - mm
75 mm

Details

Item
Granite Tri-Square
Color
Pink
Type
3-Face
Grade
AA
Weight (Lbs.)
18
Weight (Kilograms.)
8
Flatness Unilateral Tolerance (In.)
0.0006
Flatness Unilateral Tolerance (mm)
150
Number of Pieces
Single Block
Application Grade
Laboratory
With Inserted Metal Disc
No
Flatness
0.000025 in per 6 in
Included Certification
Short Form Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No
Standards
NIST
Number of Finished Faces
3
With Lifting Holes
No
Material
Granite
Parallelism
0.000025 in per 6 in, Maximum of 0.000037 in

Description

Granite Tri-Square, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Pink, Flatness 0.000025 in per 6 in, Grade AA, Height - Inch 9 in, Height (mm) 225, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 6 in, Length (mm) 150, Number of Finished Faces 3, Number of Pieces Single Block, Parallelism 0.000025 in per 6 in, Maximum of 0.000037 in, Size (In.) 6 in x 9 in x 3 in, Size (mm) 150 mm x 225 mm x 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.