Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granite V-Blocks, Pink, 5-Face, AA, 4x4x4, PR

  • Mfr # 81534

  • Zoro # G2308769


product price: $4,419.99
/pr
Free Shipping & Returns

Key Features

Color
Pink
Type
5-Face
Surface Size (In.)
4 x 4
Thickness (In.)
4 in
Flatness Unilateral Tolerance (mm)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81534
Zoro #
G2308769
UPC #
-
Country of Origin
United States

Dimensions

Surface Size (In.)
4 x 4
Thickness (In.)
4 in
Thickness (mm)
100
Surface Size (mm)
100 x 100
Size (In.)
4 in x 4 in x 4 in
Size (mm)
100.00 mm x 100.00 mm x 100.00 mm
Height (In.)
4 in
Width (In.)
4 in
Length (In.)
4 in
Height - mm
100 mm
Size - mm
100.00 mm x 100.00 mm x 100.00 mm
Length - mm
100 mm
Thickness
4 in
Height - Inch
4 in
Size - Inch
4 in x 4 in x 4 in
Width - mm
100 mm
Length - Inch
4 in
Width - Inch
4 in

Details

Item
Granite V-Blocks
Color
Pink
Type
5-Face
Grade
AA Laboratory
Flatness Unilateral Tolerance (mm)
150
Weight (Kilograms.)
7 kg
Flatness Unilateral Tolerance (In.)
0.0012
Weight (Lbs.)
15 lb
Material
Granite
V Angle
90 Degrees
Weight - Lb
15 lb
Weight - Kg
7 kg
V-Block Style
Pair
Product Type
V-Block

Description

Item Granite V-Blocks, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.