Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grnte Parallel, Pink, 2-Face, A, 12x1x2, PR

  • Mfr # 81697

  • Zoro # G6945443


product price: $1,106.99
/pr
Free Shipping & Returns

Key Features

Color
Pink
Type
2-Face
Surface Size (In.)
12 x 1
Thickness (In.)
2 in
Surface Size (mm)
300 x 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81697
Zoro #
G6945443
UPC #
049659816976
Country of Origin
United States

Dimensions

Surface Size (In.)
12 x 1
Thickness (In.)
2 in
Surface Size (mm)
300 x 25
Thickness (mm)
50
Size (mm)
300 mm x 50 mm x 25 mm
Size (In.)
12 in x 2 in x 1 in
Height - Inch
2 in
Height (mm)
50
Width (In.)
1
Length (mm)
300
Length (In.)
12 in
Width (mm)
25
Width - mm
25 mm
Height - mm
50 mm
Length - mm
300 mm
Length - Inch
12 in
Width - Inch
1 in
Size - Inch
12 in x 2 in x 1 in
Size - mm
300 mm x 50 mm x 25 mm

Details

Item
Granite Parallel
Color
Pink
Type
2-Face
Grade
A
Flatness Unilateral Tolerance (mm)
0.0025
Weight (Lbs.)
5
Flatness Unilateral Tolerance (In.)
0.000050
Weight (Kilograms.)
2.3
Standards
NIST
With Inserted Metal Disc
No
Number of Finished Faces
2
Material
Granite
Flatness
0.000050 in per 6 in
Number of Pieces
Matched Pair
Application Grade
Inspection
Parallelism
0.000050 in per 6 in, Maximum of 0.0001 in
Long Form Calibration Certificate
No
Included Certification
Short Form Certificate of Accuracy with NIST Traceability
With Lifting Holes
No

Description

Granite Parallel, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Pink, Flatness 0.000050 in per 6 in, Grade A, Height - Inch 2 in, Height (mm) 50, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 12 in, Length (mm) 300, Number of Finished Faces 2, Number of Pieces Matched Pair, Parallelism 0.000050 in per 6 in, Maximum of 0.0001 in, Size (In.) 12 in x 2 in x 1 in, Size (mm) 300 mm x 50 mm x 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.