Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR

  • Mfr # 81698

  • Zoro # G6391052


product price: $1,209.99
/pr
Free Shipping & Returns

Key Features

Color
Pink
Type
4-Face
Thickness (In.)
2 in
Weight (Lbs.)
5
Surface Size (mm)
300 x 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81698
Zoro #
G6391052
UPC #
049659816983
Country of Origin
United States

Dimensions

Surface Size (In.)
12 x 1
Thickness (In.)
2 in
Surface Size (mm)
300 x 25
Thickness (mm)
50
Height - Inch
2 in
Height (mm)
50
Width (In.)
1
Size (mm)
300 mm x 50 mm x 25 mm
Length (In.)
12 in
Length (mm)
300
Width (mm)
25
Size (In.)
12 in x 2 in x 1 in
Length - Inch
12 in
Size - Inch
12 in x 2 in x 1 in
Width - mm
25 mm
Length - mm
300 mm
Width - Inch
1 in
Height - mm
50 mm
Size - mm
300 mm x 50 mm x 25 mm

Details

Item
Granite Parallel
Color
Pink
Type
4-Face
Grade
A
Weight (Lbs.)
5
Flatness Unilateral Tolerance (In.)
0.000050
Weight (Kilograms.)
2.3
Flatness Unilateral Tolerance (mm)
0.0025
Flatness
0.000050 in per 6 in
With Inserted Metal Disc
No
Standards
NIST
With Lifting Holes
No
Material
Granite
Included Certification
Short Form Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No
Number of Pieces
Matched Pair
Application Grade
Inspection
Number of Finished Faces
4
Parallelism
0.000050 in per 6 in, Maximum of 0.0001 in

Description

Granite Parallel, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Pink, Flatness 0.000050 in per 6 in, Grade A, Height - Inch 2 in, Height (mm) 50, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 12 in, Length (mm) 300, Number of Finished Faces 4, Number of Pieces Matched Pair, Parallelism 0.000050 in per 6 in, Maximum of 0.0001 in, Size (In.) 12 in x 2 in x 1 in, Size (mm) 300 mm x 50 mm x 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.