Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grnte Parallel, Pink, 4-Face, AA, 12x1x2, PR

  • Mfr # 81696

  • Zoro # G6893896


product price: $1,366.99
/pr
Free Shipping & Returns

Key Features

Color
Pink
Type
4-Face
Weight (Lbs.)
5
Flatness Unilateral Tolerance (mm)
0.0012
Surface Size (mm)
300 x 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81696
Zoro #
G6893896
UPC #
-
Country of Origin
United States

Dimensions

Surface Size (In.)
12 x 1
Surface Size (mm)
300 x 25
Thickness (In.)
2 in
Thickness (mm)
50
Width (In.)
1
Size (mm)
300 mm x 50 mm x 25 mm
Width (mm)
25
Height - Inch
2 in
Height (mm)
50
Size (In.)
12 in x 2 in x 1 in
Length (In.)
12 in
Length (mm)
300
Size - mm
300 mm x 50 mm x 25 mm
Height - mm
50 mm
Length - Inch
12 in
Width - Inch
1 in
Width - mm
25 mm
Size - Inch
12 in x 2 in x 1 in
Length - mm
300 mm

Details

Item
Granite Parallel
Color
Pink
Type
4-Face
Grade
AA
Weight (Lbs.)
5
Flatness Unilateral Tolerance (mm)
0.0012
Weight (Kilograms.)
2.3
Flatness Unilateral Tolerance (In.)
0.000025
Number of Finished Faces
4
Application Grade
Laboratory
Standards
NIST
With Inserted Metal Disc
No
Material
Granite
Flatness
0.000025 in per 6 in
Number of Pieces
Matched Pair
Long Form Calibration Certificate
No
Included Certification
Short Form Certificate of Accuracy with NIST Traceability
Parallelism
0.000025 in per 6 in, Maximum of 0.000050 in
With Lifting Holes
No

Description

Granite Parallel, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Pink, Flatness 0.000025 in per 6 in, Grade AA, Height - Inch 2 in, Height (mm) 50, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 12 in, Length (mm) 300, Number of Finished Faces 4, Number of Pieces Matched Pair, Parallelism 0.000025 in per 6 in, Maximum of 0.000050 in, Size (In.) 12 in x 2 in x 1 in, Size (mm) 300 mm x 50 mm x 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.