Zoro Homepage

Grnte Parallel, Pink, 4Face, AA, 6x0.75x1, PR

  • Mfr # 81692

  • Zoro # G6532967


product price: $978.99
/pr
Free Shipping & Returns

Key Features

Color
Pink
Type
4-Face
Surface Size (mm)
150 x 19
Flatness Unilateral Tolerance (mm)
0.0012
Thickness (mm)
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81692
Zoro #
G6532967
UPC #
094716218170
Country of Origin
United States

Dimensions

Surface Size (In.)
6 x 3/4
Surface Size (mm)
150 x 19
Thickness (mm)
25
Thickness (In.)
1 in
Length (mm)
150
Size (In.)
6 in x 1 in x 0.75 in
Length (In.)
6 in
Height (mm)
25
Height - Inch
1 in
Width (In.)
3/4
Width (mm)
19
Size (mm)
150 mm x 25 mm x 19 mm
Width - Inch
3/4 in
Size - mm
150 mm x 25 mm x 19 mm
Width - mm
19 mm
Height - mm
25 mm
Length - mm
150 mm
Length - Inch
6 in
Size - Inch
6 in x 1 in x 0.75 in

Details

Item
Granite Parallel
Color
Pink
Type
4-Face
Grade
AA
Flatness Unilateral Tolerance (mm)
0.0012
Weight (Lbs.)
1
Weight (Kilograms.)
0.5
Flatness Unilateral Tolerance (In.)
0.000025
Long Form Calibration Certificate
No
Parallelism
0.000025 in per 6 in, Maximum of 0.000025 in
Included Certification
Short Form Certificate of Accuracy with NIST Traceability
Flatness
0.000025 in per 6 in
Number of Pieces
Matched Pair
With Lifting Holes
No
Standards
NIST
Number of Finished Faces
4
Material
Granite
Application Grade
Laboratory
With Inserted Metal Disc
No

Description

Granite Parallel, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Pink, Flatness 0.000025 in per 6 in, Grade AA, Height - Inch 1 in, Height (mm) 25, Included Certification Short Form Certificate of Accuracy with NIST Traceability, Length (In.) 6 in, Length (mm) 150, Number of Finished Faces 4, Number of Pieces Matched Pair, Parallelism 0.000025 in per 6 in, Maximum of 0.000025 in, Size (In.) 6 in x 1 in x 0.75 in, Size (mm) 150 mm x 25 mm x 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.