Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hacksaw Blade, 1 7/8 wide, .088 Thick, 18

  • Mfr # RS1806-7

  • Zoro # G110607653


product price: $38.49
/ea
Sold in multiples of 5 for $192.45

Key Features

Teeth per Inch
6 TPI
Blade Length
18 in
Blade Material
Solid High Speed Steel
Blade Width
1-1/2 in
Blade Thickness
.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1806-7
Zoro #
G110607653
UPC #
-
Country of Origin
Brazil

Dimensions

Blade Length
18 in
Blade Width
1-1/2 in
Blade Thickness
.075 in

Details

Item
Hacksaw Blade,1 7/8 wide,.088 Thick,18
Teeth per Inch
6 TPI
Blade Material
Solid High Speed Steel
Application
cut tough alloys such as stainless steels

Description

Hacksaw Blade,1 7/8 wide,.088 Thick,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.