Zoro Homepage

Hacksaw Blade, RedStripe, Steel

  • Mfr # RS1806-8

  • Zoro # G510607642


product price: $54.35
/ea

Key Features

Teeth per Inch
6 TPI
Blade Length
18 inches
Blade Material
Solid High Speed Steel
Application
cut tough alloys such as stainless steels
Blade Width
1-3/4 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1806-8
Zoro #
G510607642
UPC #
-
Country of Origin
Brazil

Dimensions

Blade Length
18 inches
Blade Width
1-3/4 inches
Blade Thickness
.088 inches

Details

Item
Hacksaw Blade, RedStripe,Steel
Teeth per Inch
6 TPI
Blade Material
Solid High Speed Steel
Application
cut tough alloys such as stainless steels
Color
RedStripe

Description

Hacksaw Blade, RedStripe,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.