Zoro Homepage

Hardness Tester, Leeb, Ball Indenter

  • Mfr # 3810A

  • Zoro # G1615630


product price: $3,648.99
/ea
Free Shipping & Returns

Key Features

Type
Leeb
Scales
Leeb
Indenter
Ball Indenter
Includes
Calibration Test Block, Cleaning Brush, Custom Carry Case, Impact Device D, Operation Manual
Work Surface Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3810A
Zoro #
G1615630
UPC #
049659698718
Country of Origin
China

Dimensions

Work Surface Width (In.)
1 in
Work Surface Width
1 in

Details

Item
Hardness Tester
Type
Leeb
Scales
Leeb
Indenter
Ball Indenter
Includes
Calibration Test Block, Cleaning Brush, Custom Carry Case, Impact Device D, Operation Manual
Output
Digital Display
Features
Test The Hardness of Hard Metal Parts, USB Output, Automatic Conversions
Product Type
Hardness Tester
Hardness Scale
Leeb
Accepted Test Materials
Alloys, Steel
Display Type
Digital
Measuring Range - Maximum
65 HRC
Accuracy
+/- 0.5%
Indenter Type
Ball
Measuring Range - Minimum
25 HRC
Interface Type
RS-232

Description

The Starrett 3810A Hardness Tester is a versatile instrument that will help you measure the hardness of hard metal parts. It has a USB output and automatic conversions, making it easy to use. With its Leeb scale, this digital hardness tester provides accurate measurements for metals such as silver, brass, bronze and other precious metals. The ball indenter is used to test the hardness of parts like shafts and pins. This high quality tool has a 1 in. work surface width with digital display. Its ease of use makes it perfect for beginners who are just learning how to test hardness levels on different materials. If you want an accurate way to measure the hardness of your hard metal parts, then the Starrett 3810A Hardness Tester is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.