Zoro Homepage
This item is Discontinued.
Starrett Heavy/D Dial Ind Dia Gage 1050-1200mm 1100M-1200-2

Heavy/D Dial Ind Dia Gage 1050-1200mm (Discontinued)

  • Mfr # 1100M-1200-2
  • Zoro # G800010640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100M-1200-2
Zoro #
G800010640
UPC #
49659690347
Country of Origin
United States

Description

Dial Indicator Diameter Gages measure both outside and inside diameters by comparing dimensions to gage blocks or an adjustable setting master. Each gage consists of a strong rectangular box beam with a sensitive gaging contact at one end and a reference gaging contact at the other. The 1100 gages combine heavy-duty construction features with adaptability for a wide range of internal and external measurements. The adjustable dowel rest legs ride on slotted mounting plates for horizontal adjustment. Each of the legs are vertically adjustable to obtain the proper rest position on the work and correct alignment on the gaging contacts. 2" or 50 mm range vertical adjustment. Radiused gaging contacts. The indicator can be rotated through to 360o for a convenient viewing angle. The gage should be checked against our 1126 Master for a precise reference standard during production gaging. 1050-1200mm Length Range Radiused gaging contacts. The indicator can be

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.