Zoro Homepage

Hidden Edge Utility Knife

  • Mfr # 67584

  • Zoro # G7294429


product price: $30.05
/ea

Key Features

Overall Length
9 in
Blade Material
Steel
Handle Material
Aluminum
Blade Operation
Retractable
Handle Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67584
Zoro #
G7294429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Overall Thickness
0.5 in
Overall Width
3 in
Blade Projection Length
1 1/2 in

Details

Item
Utility Knife
Blade Material
Steel
Handle Material
Aluminum
Blade Operation
Retractable
Handle Color
Silver
Number of Blades Included
6
Metal Detectable
No
Retractable Blade
Yes
Blade Tip
Standard
Blade Change Method
Button
Manufacturer Model Number of Included Blade
S01R
Tether Ready
No
Hand Orientation
Ambidextrous
For Cutting Paper
Yes
For Cutting Cork
Yes
Grip Type
Plain
Includes Pocket Clip
No
For Cutting Plastic
Yes
Other Material Applications
Fabric
For Cutting Rubber
Yes
For Cutting Fabric
Yes
For Cutting Leather
Yes
Handle Style
Curved
For Cutting Cardboard
Yes
Blade Type Included
Straight
Number of Blades Stored
5
Blade
Steel Standard Tip

Description

Utility Knife, Blade Change Method Button, Blade Projection Length 1 1/2 in, Blade Material Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.