Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Gage Set, 4 Pc, Full Ball, Case

  • Mfr # S829EZ

  • Zoro # G2981422


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
0.125 to 0.500
Material
Tool steel
Includes
Vinyl pouch
Finish
polished
Probe Depth (In.)
3.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S829EZ
Zoro #
G2981422
UPC #
049659530742
Country of Origin
United States

Dimensions

Probe Depth (In.)
3.00
Maximum Measuring Depth
3 in
Overall Length
2 7/8 in to 3 1/2 in
Handle Length
3.25 in

Details

Item
Small Hole Gauge Set
Measuring Range (In.)
0.125 to 0.500
Material
Tool steel
Includes
Vinyl pouch
Finish
polished
Measuring Range (In./mm)
0.125 to 0.500
Number of Pieces
4
Features
Full Ball
Minimum Measurement - mm
3.2 mm
Maximum Measurement - Inch
0.5 in
Includes Case
Yes
Included Gauge Ranges
1/8 in to 13/64 in, 13/32 in to 1/2 in, 13/64 in to 5/16 in, 5/16 in to 13/32 in
Construction
Tool Steel
Maximum Measurement - mm
12.7 mm
Case Type
Vinyl Pouch
Contact Style
Split Ball
Locking Style
Knurled Nut
Minimum Measurement - Inch
0.125 in
Range
0.125 in to 0.5 in
Set Millimeters Measured - Maximum
12.7 mm
Set Millimeters Measured - Minimum
3.2 mm
Set Inches Measured - Minimum
0.13 in
Set Inches Measured - Maximum
0.5 in

Description

This Starrett S829EZ Hole Gage Set is a useful tool for anyone working with small holes. It contains 4 different gauges that can measure from 0.125 in to 0.5 in. This set comes with a full ball tip and case, making it easy to keep track of the gauges and use them when needed. The measuring range ranges from 1/8 in to 13/64 in, 13/32 in to 1/2 in, 13/64 in to 5/16 in, and 5/16 in to 13/32 in. Each gauge has a length of 2 7/8 inches up to 3 1/2 inches and has a maximum measuring depth of 3 inches. If you are looking for small hole gages, then this Starrett S829EZ Hole Gage Set is an ideal choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.