Indicator
Mfr # 196MA1Z
Zoro # G0955879
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.02 mm
Range
0 to 2.5 mm
Accuracy
0.02 mm
Includes
Adaptor, Clamp, Snug and Hole Attachment, Tool Post Holder
Reading
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
196MA1Z
Zoro #
G0955879
UPC #
-
Country of Origin
United States
Dimensions
Dial Size
1.69 in
Dimension Type
Metric
Stem Dia.
0.25 in
Stem Diameter
0.25 in
Details
Graduations
0.02 mm
Range
0 to 2.5 mm
Accuracy
0.02 mm
Includes
Adaptor, Clamp, Snug and Hole Attachment, Tool Post Holder
Reading
Continuous
Long Form Calibration Certificate
No
Back Type
Flat
Item
Back Plunger Dial Indicator
Included Certification
Not Included
Operation Type
Back Plunger
Number of Indicators
1
Maximum Measurement - mm
5 mm
Shock Resistant
No
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Includes Case
Yes
Product Type
Back Plunger Dial Indicator
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
5 mm
Description
Back Plunger Dial Indicator, Range 0 to 2.5 mm, Graduations 0.02 mm, Accuracy 0.02 mm, Long Form Calibration Certificate No, Back Type Flat, Dial Size 1.69 in, Dimension Type Metric, Included Certification Not Included, Maximum Measurement - mm 5 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Back Plunger, Reading Continuous, Includes Adaptor, Clamp, Snug and Hole Attachment, Tool Post Holder, Includes Case Yes, Shock Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.