Zoro Homepage

Indicator

  • Mfr # 196MB1

  • Zoro # G0581537


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.02 mm
Range
0 to 2.5 mm
Features
Accurate and Reliable; Simple to Operate; Rugged, with Few Moving Parts; Smooth in Operation; For full Use, the Operator First Chooses the Proper Contact from the Three Hardened Contact Points that Come with Each Model; Shank Diameter is 1/4"
Accuracy
0.02 mm
Includes
(3) Contact Point, Adaptor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196MB1
Zoro #
G0581537
UPC #
049659652529
Country of Origin
United States

Dimensions

Contact Point Dia.
0.484375 in
Dial Size
1.69 in
Stem Dia.
0.25 in
Dimension Type
Metric
Contact Point Diameter
0.484375 in
Stem Diameter
0.25 in

Details

Graduations
0.02 mm
Range
0 to 2.5 mm
Features
Accurate and Reliable; Simple to Operate; Rugged, with Few Moving Parts; Smooth in Operation; For full Use, the Operator First Chooses the Proper Contact from the Three Hardened Contact Points that Come with Each Model; Shank Diameter is 1/4"
Accuracy
0.02 mm
Includes
(3) Contact Point, Adaptor
Contact Point Style
Button
Reading
Continuous
Bearing Type
Jeweled
Series
196M
Dial Reading
0-100
Range per Revolution
2.5 mm
Bezel Lock
No
Back Type
Flat
Long Form Calibration Certificate
No
Dial Color
Yellow
Item
Back Plunger Dial Indicator
Shock Resistant
No
Number of Indicators
1
Included Certification
Not Included
Contact Point Shape
Ball
Minimum Measurement - mm
0 mm
Includes Case
No
Minimum Measurement - Inch
0 in
Operation Type
Back Plunger
Maximum Measurement - mm
5 mm
Product Type
Back Plunger Dial Indicator
Millimeters Measured - Maximum
5 mm
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in

Description

Back Plunger Dial Indicator, Range 0 to 2.5 mm, Graduations 0.02 mm, Accuracy 0.02 mm, Long Form Calibration Certificate No, Back Type Flat, Dial Color Yellow, Dial Reading 0-100, Dial Size 1.69 in, Dimension Type Metric, Included Certification Not Included, Maximum Measurement - mm 5 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 2.5 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.