Indicator Accessory
Mfr # PT30917
Zoro # G716293328
product price: $58.49
/eaKey Features
For Use With
Replacement Part
Included Sizes
0.375 in
Material
Steel
Extension Length
0.375 in
Includes Case
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT30917
Zoro #
G716293328
UPC #
049659717457
Country of Origin
United States
Dimensions
Included Sizes
0.375 in
Extension Length
0.375 in
Details
Item
Indicator Accessory
For Use With
Replacement Part
Material
Steel
Includes Case
No
Description
Item Indicator Accessory, For Use With Replacement Part, Compatible with Brand and Series 1175, Extension Length 0.375 in, Included Sizes 0.375 in, Includes Not Applicable, Includes Case No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.