Zoro Homepage

Indicator Contact Point, 1 In L, Rounded

  • Mfr # PT06677B

  • Zoro # G1693167


product price: $12.69
/ea

Key Features

For Use With
AGD Indicator
Thread Size
4-48
Construction
Steel
Features
13/64 in Knurled Dia, Rounded End
Contact Point Tip Diameter
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06677B
Zoro #
G1693167
UPC #
049659708257
Country of Origin
United States

Dimensions

Overall Length (In.)
1
Thread Size
4-48
Contact Point Tip Diameter
13/64 in
Overall Length
1-3/8 in
Contact Point Thread Size
#4-48
Contact Point Tip Length
1 in

Details

Item
Radius Contact Point
For Use With
AGD Indicator
Construction
Steel
Features
13/64 in Knurled Dia, Rounded End
Number of Pieces
1
Contact Point Shape
Radius
Contact Point Material
Steel
Includes Case
No
Compatible with Manufacturer Model No.
Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25

Description

Radius Contact Point, Compatible with Brand and Series Starrett Series: 25, 81, 655, 656, 2700, 2900, 3900 Dial and Digital Indicators, Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25, Contact Point Material Steel, Contact Point Shape Radius, Contact Point Thread Size #4-48, For Use With AGD Indicator, Includes Case No, Number of Pieces 1, Overall Length 1-3/8 in, Contact Point Tip Diameter 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.