Zoro Homepage

Indicator Contact Point, 1/4L x 1/16 In

  • Mfr # PT06632-7

  • Zoro # G2183334


product price: $11.89
/ea

Key Features

Construction
Steel
For Use With
AGD Indicator
Features
1/16 in Wide Tip, 13/64 in Knurled Dia
Thread Size
4-48
Overall Length (In.)
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06632-7
Zoro #
G2183334
UPC #
049659707953
Country of Origin
United States

Dimensions

Thread Size
4-48
Overall Length (In.)
1/4
Contact Point Tip Diameter
1/16 in
Contact Point Thread Size
#4-48
Overall Length
5/8 in
Contact Point Tip Length
0.25 in

Details

Item
Ball Contact Point
Construction
Steel
For Use With
AGD Indicator
Features
1/16 in Wide Tip, 13/64 in Knurled Dia
Contact Point Shape
Curved
Contact Point Material
Steel
Number of Pieces
1
Compatible with Manufacturer Model No.
Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25
Includes Case
No

Description

Ball Contact Point, Compatible with Brand and Series Starrett Series: 25, 81, 655, 656, 2700, 2900, 3900 Dial and Digital Indicators, Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25, Contact Point Material Steel, Contact Point Shape Curved, Contact Point Thread Size #4-48, For Use With AGD Indicator, Includes Case No, Number of Pieces 1, Overall Length 5/8 in, Contact Point Tip Diameter 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.