Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicator Contact Point, 3/32 x 3/8 Round

  • Mfr # PT06632-5

  • Zoro # G3167771


product price: $16.65
/ea

Key Features

Overall Length (In.)
3/32
For Use With
AGD Indicator
Construction
Steel
Features
3/8 in Wide, Round Head
Thread Size
4-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT06632-5
Zoro #
G3167771
UPC #
049659707939
Country of Origin
United States

Dimensions

Overall Length (In.)
3/32
Thread Size
4-48
Overall Length
5/8 in
Contact Point Tip Diameter
3/8 in
Contact Point Thread Size
#4-48
Contact Point Tip Length
3/32 in

Details

Item
Button Contact Point
For Use With
AGD Indicator
Construction
Steel
Features
3/8 in Wide, Round Head
Contact Point Material
Steel
Number of Pieces
1
Contact Point Shape
Radius
Includes Case
No
Compatible with Manufacturer Model No.
Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25

Description

Button Contact Point, Compatible with Brand and Series Starrett Series: 25, 81, 655, 656, 2700, 2900, 3900 Dial and Digital Indicators, Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25, Contact Point Material Steel, Contact Point Shape Radius, Contact Point Thread Size #4-48, For Use With AGD Indicator, Includes Case No, Number of Pieces 1, Overall Length 5/8 in, Contact Point Tip Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.