Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicator Contact Point, 3/8L x 1/2 Bell

  • Mfr # PT06632-3

  • Zoro # G3199287


product price: $23.65
/ea

Key Features

For Use With
AGD Indicator
Construction
Steel
Overall Length (In.)
3/8
Features
1/2 in Wide, Bell Shape Tip
Thread Size
4-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT06632-3
Zoro #
G3199287
UPC #
049659707915
Country of Origin
United States

Dimensions

Overall Length (In.)
3/8
Thread Size
4-48
Overall Length
5/8 in
Contact Point Thread Size
#4-48
Contact Point Tip Diameter
1/2 in
Contact Point Tip Length
0.375 in

Details

Item
Bell Contact Point
For Use With
AGD Indicator
Construction
Steel
Features
1/2 in Wide, Bell Shape Tip
Contact Point Material
Steel
Contact Point Shape
Bell, Flat
Number of Pieces
1
Compatible with Manufacturer Model No.
Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25
Includes Case
No

Description

The Starrett PT06632-3 Indicator Contact Point is the tool you need to ensure accuracy when working with small pieces. It can be used as a support or reference point for your indicator, or to help align parts during assembly. The 3/8 in wide bell shape tip of this contact point will fit inside workpieces, making it easier to set up for measurements. This steel contact point has a 1/2 in diameter and an overall length of 3/8 in. With a thread size of 4-48, it can be used with any number of screw threads. The Starrett Bell Contact Point is the perfect instrument for ensuring accuracy and alignment on your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.