Indicator Contact Point Set, 14 Points
Mfr # 25R
Zoro # G1284351
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Features
14 Contacts On Ring
Includes
14 points with #4-48 screw thread to fit AGD indicators; a regular 1/4 in (6.3 mm) long point; 9 special form points; 28 shock absorbing anvil; 3 extra long points 1/2 in, 3/4 in and 1 in (13 mm, 19 mm, 25 mm) long
Number of Pieces
14
Contact Point Tip Length
1 in, 0.5 in, 0.25 in, 3/4 in
For Use With
AGD Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25R
Zoro #
G1284351
UPC #
049659501537
Country of Origin
United States
Dimensions
Contact Point Tip Length
1 in, 0.5 in, 0.25 in, 3/4 in
Contact Point Thread Size
#4-48
Contact Point Tip Diameter
1/16 in, 1/2 in, 1/32 in, 13/64 in, 3/8 in
Details
Features
14 Contacts On Ring
Includes
14 points with #4-48 screw thread to fit AGD indicators; a regular 1/4 in (6.3 mm) long point; 9 special form points; 28 shock absorbing anvil; 3 extra long points 1/2 in, 3/4 in and 1 in (13 mm, 19 mm, 25 mm) long
Item
Contact Point Set
Number of Pieces
14
For Use With
AGD Indicator
Contact Point Material
Steel
Case Type
Aluminum Ring
Includes Case
Yes
Contact Point Shape
Curved, Disk, Flat, Point
Compatible with Manufacturer Model No.
Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25
Description
The Starrett 25R Indicator Contact Point Set offers 14 points that you can use for a variety of measuring and inspection tasks. It is made from high-quality materials to ensure its accuracy and durability. The contact point set has 14 pieces, each with different tip lengths - 1/4 in., 1/2 in., 3/4 in. and 1 in.. Each contact point is equipped with a #4-48 thread size. Made of steel, the contact points are designed to be accurate and long lasting. You will definitely want to equip yourself with the Starrett 25R Indicator Contact Point Set as it offers excellent value for money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.