Zoro Homepage

Indicator Dial

  • Mfr # 25-5041J

  • Zoro # G0581625


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 5 in
Features
Rugged and Simple Unit Construction, Universal Fitting Design, Sharp Bezel Serrations for Positive Grip, Unbreakable Crystal, Hardened Stainless Steel Stem, No-Glare Satin Finish Case, Hardened Stainless Steel Rack and Spindle, Massive Bridge for Rigid Bearing Support, Hardened Stainless Steel Gears and Pinions, Non-Reflecting Eggshell Finish Dial
Accuracy
0.001 in
Contact Point Style
Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-5041J
Zoro #
G0581625
UPC #
00049659533125
Country of Origin
United States

Dimensions

Dial Size
2.25 in
Contact Point Dia.
0.25 in
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Details

Graduations
0.001 in
Range
0 in to 5 in
Features
Rugged and Simple Unit Construction, Universal Fitting Design, Sharp Bezel Serrations for Positive Grip, Unbreakable Crystal, Hardened Stainless Steel Stem, No-Glare Satin Finish Case, Hardened Stainless Steel Rack and Spindle, Massive Bridge for Rigid Bearing Support, Hardened Stainless Steel Gears and Pinions, Non-Reflecting Eggshell Finish Dial
Accuracy
0.001 in
Contact Point Style
Radius
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Back Type
Lug
Bezel Lock
Yes
Item
Long Stroke Dial Indicator - Lug Back
Long Form Calibration Certificate
No
Range per Revolution
0.1 in
AGD No.
AGD 2
Dial Color
White
Standards
AGD
Included Certification
Not Included
AGD Number
AGD 2
Contact Point Shape
Radius
Includes Case
No
Minimum Measurement - Inch
0 in
Number of Indicators
1
Maximum Measurement - Inch
5 in
Shock Resistant
Yes
Non-Magnetic
No
Operation Type
Plunger
Product Type
Long Stroke Dial Indicator - Lug Back
Inches Measured - Minimum
0 in
Inches Measured - Maximum
5 in

Description

Long Stroke Dial Indicator - Lug Back, Range 0 in to 5 in, Graduations 0.001 in, Accuracy 0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.25 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.