Zoro Homepage
This item is Discontinued.
No Product Image Available

Indicator Dial (Discontinued)

  • Mfr # 25-511J-8
  • Zoro # G0954777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-511J-8
Zoro #
G0954777
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
2.25 in
Stem Dia.
8 mm
Dimension Type
Inch
Stem Thread Size
M2.5 x 0.45

Details

Graduations
0.0001 in
Range
0-.2 in
Features
Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears and Pinions; Massive Bridge for Rigid Bearing Support
Finish
Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Accuracy
+/-0.0001 in
Includes
Lug-On-Center Back
Reading
Balanced
Bearing Type
Jeweled
Series
25
Dial Reading
0-5-0
Long Form Calibration Certificate
No
Item
Indicator Dial
Range per Revolution
0.01 in
Dial Color
White
Back Type
Non-Removable Flat
Standards
AGD
Bezel Lock
Yes
Operation Type
Plunger
Contact Point Shape
Radius
Number of Indicators
1
AGD Number
AGD 2
Non-Magnetic
No
Maximum Measurement - Inch
0.2 in
Includes Case
No
Included Certification
None
Shock Resistant
Yes
Minimum Measurement - Inch
0 in

Description

Range 0 in to 0.200 in, Graduations 0.0001 in, Accuracy +/-.0001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-5-0, Dial Size 2.25 in, Dimension Type Inch, Maximum Measurement - Inch 0.2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.