This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 655-118J
Zoro # G0954707
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
655-118J
Zoro #
G0954707
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
2.75 in
Contact Point Dia.
0.25 in
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in

Details

Graduations
0.0001 in
Range
0-.020 in
Features
Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support
Finish
Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Accuracy
+/-0.0001 in
Includes
Lug-On-Center Back
Reading
Balanced
Bearing Type
Jeweled
Series
655
Dial Reading
0-4-0
Long Form Calibration Certificate
No
Item
Indicator Dial
Range per Revolution
0.008 in
Dial Color
White
Standards
AGD
Bezel Lock
Yes
Back Type
Non-Removable Flat
Non-Magnetic
No
Included Certification
None
Operation Type
Plunger
Number of Indicators
1
Contact Point Shape
Radius
AGD Number
AGD 3
Shock Resistant
Yes
Minimum Measurement - Inch
0 in
Includes Case
No
Maximum Measurement - Inch
0.02 in

Description

Range 0 in to 0.020 in, Graduations 0.0001 in, Accuracy +/-.0001 in, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug, Dial Color White, Dial Reading 0-4-0, Dial Size 2.75 in, Dimension Type Inch, Maximum Measurement - Inch 0.02 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.008 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.