Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Indicator Dial (Discontinued)

  • Mfr # 655-161JN/S
  • Zoro # G0954436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-161JN/S
Zoro #
G0954436
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
2.75 in
Stem Dia.
0.375 in
Dimension Type
Metric
Stem Thread Size
#4-48

Details

Graduations
0.002 mm
Range
0-0.5 mm
Features
Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support; Includes Non-Shock Mechanism
Finish
Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Accuracy
+/-0.002 mm
Includes
Special Non-Shock Mechanism
Reading
Balanced
Bearing Type
Jeweled
Series
655
Dial Reading
0-10-0
Long Form Calibration Certificate
No
Item
Indicator Dial
Standards
AGD
Dial Color
Yellow
Range per Revolution
0.2 mm
Back Type
Non-Removable Flat
Bezel Lock
Yes
AGD Number
AGD 3
Included Certification
None
Number of Indicators
1
Contact Point Shape
Radius
Shock Resistant
Yes
Non-Magnetic
No
Operation Type
Plunger
Maximum Measurement - mm
0.5 mm
Minimum Measurement - mm
0 mm
Includes Case
No

Description

Range 0 mm to 0.5 mm, Graduations 0.002 mm, Accuracy +/-0.002 mm, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug, Dial Color Yellow, Dial Reading 0-10-0, Dial Size 2.75 in, Dimension Type Metric, Maximum Measurement - mm 0.5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.2 mm, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.