This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 655-2041J
Zoro # G0954409
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
655-2041J
Zoro #
G0954409
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
2.75 in
Contact Point Dia.
0.25 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Details

Graduations
0.001 in
Range
0 in to 2 in
Accuracy
0.001 in
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Long Form Calibration Certificate
No
Back Type
Lug
Dial Color
White
Bezel Lock
Yes
Standards
AGD
Item
Indicator Dial
Range per Revolution
1 mm
Non-Magnetic
No
Included Certification
Not Included
Includes Case
No
AGD Number
AGD 3
Maximum Measurement - Inch
2 in
Operation Type
Plunger
Shock Resistant
Yes
Contact Point Shape
Radius
Minimum Measurement - Inch
0 in
Number of Indicators
1
Product Type
Indicator Dial
Inches Measured - Minimum
0 in
Inches Measured - Maximum
2 in

Description

Indicator Dial, Range 0 in to 2 in, Graduations 0.001 in, Accuracy 0.001 in, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.75 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.