This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 655-2081J
Zoro # G0954390
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
655-2081J
Zoro #
G0954390
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
2.75 in
Contact Point Dia.
0.25 in
Stem Thread Size
#4-48
Dimension Type
Metric
Stem Dia.
0.375 in

Details

Graduations
0.01 mm
Range
0-50 mm
Accuracy
+/-0.01 mm
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Long Form Calibration Certificate
No
Item
Indicator Dial
Back Type
Non-Removable Flat
Range per Revolution
1 mm
Bezel Lock
Yes
Standards
AGD
Dial Color
Yellow
Non-Magnetic
No
Maximum Measurement - Inch
1.97 in
AGD Number
AGD 3
Number of Indicators
1
Operation Type
Plunger
Minimum Measurement - mm
0 mm
Includes Case
No
Contact Point Shape
Radius
Included Certification
None
Maximum Measurement - mm
50 mm
Shock Resistant
Yes

Description

Range 0 mm to 50 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug, Dial Color Yellow, Dial Reading 0-100, Dial Size 2.75 in, Dimension Type Metric, Maximum Measurement - Inch 1.97 in, Maximum Measurement - mm 50 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.