This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 655-245J
Zoro # G0954199
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
655-245J
Zoro #
G0954199
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
2.75 in
Contact Point Dia.
0.25 in
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
#4-48

Details

Graduations
0.001 in
Range
0-.125 in
Accuracy
+/-0.001 in
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-50
Long Form Calibration Certificate
No
Standards
AGD
Bezel Lock
Yes
Range per Revolution
0.05 in
Item
Indicator Dial
Back Type
Non-Removable Flat
Dial Color
White
Operation Type
Plunger
Minimum Measurement - Inch
0 in
AGD Number
AGD 3
Contact Point Shape
Radius
Shock Resistant
Yes
Number of Indicators
1
Non-Magnetic
No
Included Certification
None
Maximum Measurement - Inch
0.125 in
Includes Case
No

Description

Range 0 in to 0.125 in, Graduations 0.001 in, Accuracy +/-.001 in, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug, Dial Color White, Dial Reading 0-50, Dial Size 2.75 in, Dimension Type Inch, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.