This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 655-3081J
Zoro # G0954110
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
655-3081J
Zoro #
G0954110
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
2.75 in
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
#4-48

Details

Graduations
0.01 mm
Range
0-75 mm
Features
Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support
Finish
Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Accuracy
+/-0.01 mm
Includes
Lug-On-Center Back
Reading
Continuous
Bearing Type
Jeweled
Series
655
Dial Reading
0-100
Long Form Calibration Certificate
No
Item
Indicator Dial
Standards
AGD
Bezel Lock
Yes
Back Type
Non-Removable Flat
Dial Color
White
Range per Revolution
1 mm
Included Certification
None
Operation Type
Plunger
AGD Number
AGD 3
Includes Case
No
Number of Indicators
1
Contact Point Shape
Radius
Maximum Measurement - mm
75 mm
Non-Magnetic
No
Minimum Measurement - Inch
0 in
Shock Resistant
Yes

Description

Range 0 mm to 75 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.75 in, Dimension Type Inch, Maximum Measurement - mm 75 mm, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.