This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 655-341/5J
Zoro # G0954101
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
655-341/5J
Zoro #
G0954101
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
2.75 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Details

Graduations
0.001 in
Range
0 in to 0.5 in
Accuracy
0.001 in
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-50-0
Long Form Calibration Certificate
No
Item
Indicator Dial
Range per Revolution
0.1 in
Dial Color
White
Bezel Lock
Yes
Standards
AGD
Back Type
Lug
Shock Resistant
Yes
Contact Point Shape
Radius
Includes Case
No
AGD Number
AGD 3
Maximum Measurement - Inch
0.5 in
Operation Type
Plunger
Included Certification
Not Included
Minimum Measurement - Inch
0 in
Non-Magnetic
No
Number of Indicators
1
Product Type
Indicator Dial
Inches Measured - Maximum
0.5 in
Inches Measured - Minimum
0 in

Description

Indicator Dial, Range 0 in to 0.5 in, Graduations 0.001 in, Accuracy 0.001 in, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug, Dial Color White, Dial Reading 0-50-0, Dial Size 2.75 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.