This item is Discontinued.

Starrett Indicator Dial 655-4081J

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 655-4081J
Zoro # G0954077
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
655-4081J
Zoro #
G0954077
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
2.75 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Metric

Details

Graduations
0.01 mm
Range
0-100 mm
Accuracy
+/-0.01 mm
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Long Form Calibration Certificate
No
Standards
AGD
Item
Indicator Dial
Bezel Lock
Yes
Range per Revolution
1 mm
Dial Color
Yellow
Back Type
Non-Removable Flat
Minimum Measurement - mm
0 mm
Included Certification
None
Operation Type
Plunger
Number of Indicators
1
Non-Magnetic
No
Maximum Measurement - mm
100 mm
Contact Point Shape
Radius
Shock Resistant
Yes
AGD Number
AGD 3
Includes Case
No

Description

Range 0 mm to 100 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug, Dial Color Yellow, Dial Reading 0-100, Dial Size 2.75 in, Dimension Type Metric, Maximum Measurement - mm 100 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.