
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655-5081J
Zoro #
G0581686
UPC #
-
Country of Origin
United States
Dimensions
Dial Size
2.75 in
Contact Point Dia.
0.25 in
Dimension Type
Metric
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Description
Range 0 mm to 125 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug, Dial Color Yellow, Dial Reading 0-100, Dial Size 2.75 in, Dimension Type Metric, Maximum Measurement - mm 125 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.