This item is Discontinued.

Starrett Indicator Dial 656-11041J

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 656-11041J
Zoro # G0953955
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
656-11041J
Zoro #
G0953955
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3.63 in
Contact Point Dia.
0.25 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch

Details

Graduations
0.001 in
Range
0 in to 11 in
Accuracy
+/-0.001 in
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Long Form Calibration Certificate
No
Dial Color
White
Item
Indicator Dial
Range per Revolution
0.1 in
Bezel Lock
Yes
Back Type
Lug-On-Center
Standards
AGD
Operation Type
Plunger
Shock Resistant
Yes
Non-Magnetic
No
Number of Indicators
1
Included Certification
None
Minimum Measurement - Inch
0 in
AGD Number
AGD 4
Contact Point Shape
Radius
Includes Case
No
Maximum Measurement - Inch
11 in
Product Type
Indicator Dial

Description

Indicator Dial, Range 0 in to 11 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-100, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 11 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.