Zoro Homepage
This item is Discontinued.
No Product Image Available

Indicator Dial (Discontinued)

  • Mfr # 656-118JN/S
  • Zoro # G0953919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-118JN/S
Zoro #
G0953919
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
3.625 in
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
#4-48

Details

Graduations
0.0001 in
Range
0-.020 in
Features
Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support; Includes Non-Shock Mechanism
Finish
Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Accuracy
+/-0.0001 in
Includes
Special Non-Shock Mechanism
Reading
Balanced
Bearing Type
Jeweled
Series
656
Dial Reading
0-4-0
Long Form Calibration Certificate
No
Item
Indicator Dial
Standards
AGD
Dial Color
White
Range per Revolution
0.008 in
Bezel Lock
Yes
Back Type
Non-Removable Flat
Minimum Measurement - Inch
0 in
Shock Resistant
Yes
AGD Number
AGD 4
Includes Case
No
Non-Magnetic
No
Contact Point Shape
Radius
Included Certification
None
Maximum Measurement - Inch
0.02 in
Operation Type
Plunger
Number of Indicators
1

Description

Range 0 in to 0.020 in, Graduations 0.0001 in, Accuracy +/-.0001 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug, Dial Color White, Dial Reading 0-4-0, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 0.02 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.008 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.