This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 656-124JN/S
Zoro # G0953885
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
656-124JN/S
Zoro #
G0953885
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3.625 in
Contact Point Dia.
0.25 in
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
#4-48

Details

Graduations
0.00025 in
Range
0-.025 in
Accuracy
+/-0.00025 in
Includes
Special Non-Shock Mechanism
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-5-0
Long Form Calibration Certificate
No
Item
Indicator Dial
Bezel Lock
Yes
Standards
AGD
Back Type
Non-Removable Flat
Dial Color
White
Range per Revolution
0.01 in
Number of Indicators
1
Contact Point Shape
Radius
Maximum Measurement - Inch
0.025 in
Non-Magnetic
No
Included Certification
None
Minimum Measurement - Inch
0 in
AGD Number
AGD 4
Operation Type
Plunger
Shock Resistant
Yes
Includes Case
No

Description

Range 0 in to 0.025 in, Graduations 0.00025 in, Accuracy +/-.00025 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug, Dial Color White, Dial Reading 0-5-0, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 0.025 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.