Zoro Homepage
This item is Discontinued.
No Product Image Available

Indicator Dial (Discontinued)

  • Mfr # 656-128J
  • Zoro # G0953876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-128J
Zoro #
G0953876
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3.625 in
Contact Point Dia.
0.25 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch

Details

Graduations
0.00025 in
Range
0-.05 in
Features
Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support
Finish
Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Accuracy
+/-0.00025 in
Includes
Lug-On-Center Back
Reading
Balanced
Bearing Type
Jeweled
Series
656
Dial Reading
0-10-0
Long Form Calibration Certificate
No
Dial Color
White
Standards
AGD
Range per Revolution
0.02 in
Bezel Lock
Yes
Item
Indicator Dial
Back Type
Non-Removable Flat
Included Certification
None
AGD Number
AGD 4
Maximum Measurement - Inch
0.05 in
Includes Case
No
Minimum Measurement - Inch
0 in
Contact Point Shape
Radius
Operation Type
Plunger
Non-Magnetic
No
Shock Resistant
Yes
Number of Indicators
1

Description

Range 0 in to 0.050 in, Graduations 0.00025 in, Accuracy +/-.00025 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug, Dial Color White, Dial Reading 0-10-0, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.02 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.