This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 656-141J
Zoro # G0953517
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
656-141J
Zoro #
G0953517
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
3.625 in
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Dia.
0.375 in

Details

Graduations
0.001 in
Range
0-.25 in
Accuracy
+/-0.001 in
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-50-0
Long Form Calibration Certificate
No
Item
Indicator Dial
Back Type
Non-Removable Flat
Dial Color
White
Range per Revolution
0.1 in
Standards
AGD
Bezel Lock
Yes
Maximum Measurement - Inch
0.25 in
Includes Case
No
Non-Magnetic
No
Contact Point Shape
Radius
Included Certification
None
AGD Number
AGD 4
Number of Indicators
1
Shock Resistant
Yes
Operation Type
Plunger
Minimum Measurement - Inch
0 in

Description

Range 0 in to 0.250 in, Graduations 0.001 in, Accuracy +/-.001 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug, Dial Color White, Dial Reading 0-50-0, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 0.25 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.