Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
656-145J
Zoro #
G0958800
UPC #
-
Country of Origin
United States
Dimensions
Contact Point Dia.
0.25 in
Dial Size
3.625 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch
Description
Range 0 in to 0.125 in, Graduations 0.001 in, Accuracy +/-.001 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug, Dial Color White, Dial Reading 0-25-0, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.