This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 656-211J
Zoro # G0958679
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
656-211J
Zoro #
G0958679
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3.625 in
Contact Point Dia.
0.25 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch

Details

Graduations
0.0001 in
Range
0-.025 in
Accuracy
+/-0.0001 in
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-10
Long Form Calibration Certificate
No
Bezel Lock
Yes
Back Type
Non-Removable Flat
Dial Color
White
Range per Revolution
0.01 in
Item
Indicator Dial
Standards
AGD
Number of Indicators
1
Non-Magnetic
No
Shock Resistant
Yes
Minimum Measurement - Inch
0 in
Included Certification
None
Includes Case
No
Contact Point Shape
Radius
AGD Number
AGD 4
Maximum Measurement - Inch
0.025 in
Operation Type
Plunger

Description

Range 0 in to 0.025 in, Graduations 0.0001 in, Accuracy +/-.0001 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug, Dial Color White, Dial Reading 0-10, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 0.025 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.