This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 656-245J
Zoro # G0953331
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
656-245J
Zoro #
G0953331
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3.625 in
Contact Point Dia.
0.25 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch

Details

Graduations
0.001 in
Range
0-.125 in
Features
Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support
Finish
Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Accuracy
+/-0.001 in
Includes
Lug-On-Center Back
Reading
Continuous
Bearing Type
Jeweled
Series
656
Dial Reading
0-50
Long Form Calibration Certificate
No
Bezel Lock
Yes
Back Type
Non-Removable Flat
Dial Color
White
Item
Indicator Dial
Range per Revolution
0.05 in
Standards
AGD
Minimum Measurement - Inch
0 in
Number of Indicators
1
Included Certification
None
Maximum Measurement - Inch
0.125 in
AGD Number
AGD 4
Shock Resistant
Yes
Contact Point Shape
Radius
Includes Case
No
Non-Magnetic
No
Operation Type
Plunger

Description

Range 0 in to 0.125 in, Graduations 0.001 in, Accuracy +/-.001 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug, Dial Color White, Dial Reading 0-50, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.