Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
656-261J
Zoro #
G0958189
UPC #
-
Country of Origin
United States
Dimensions
Dial Size
3.625 in
Contact Point Dia.
0.25 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Metric
Description
Range 0 mm to 0.5 mm, Graduations 0.002 mm, Accuracy +/-0.002 mm, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug, Dial Color Yellow, Dial Reading 0-20, Dial Size 3.63 in, Dimension Type Metric, Maximum Measurement - mm 0.5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.2 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.