This item is Discontinued.

Starrett Indicator Dial 80-134J

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 80-134J
Zoro # G0581771
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-134J
Zoro #
G0581771
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.125 in
Dial Size
1.25 in
Stem Thread Size
#0-80
Stem Dia.
0.2185 in
Dimension Type
Inch
Contact Point Diameter
0.125 in
Stem Diameter
0.2185 in

Details

Graduations
0.0005 in
Range
0 in to 0.05 in
Accuracy
0.0005 in
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-10-0
Item
Indicator Dial
Long Form Calibration Certificate
No
Standards
None
Range per Revolution
0.02 in
Back Type
Lug
Dial Color
White
Bezel Lock
No
Shock Resistant
Yes
Minimum Measurement - Inch
0 in
Non-Magnetic
No
Number of Indicators
1
Included Certification
Not Included
Contact Point Shape
Radius
Operation Type
Plunger
Includes Case
No
Maximum Measurement - Inch
0.05 in
Product Type
Indicator Dial
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.05 in

Description

Indicator Dial, Range 0 in to 0.05 in, Graduations 0.0005 in, Accuracy 0.0005 in, Long Form Calibration Certificate No, AGD Number Not Applicable, Back Type Lug, Dial Color White, Dial Reading 0-10-0, Dial Size 1.25 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.02 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.