Zoro Homepage

Indicator Dial

  • Mfr # 80-144J

  • Zoro # G0953176


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.1 in
Features
Frictionally Adjustable Bezels for Quick Positive Zero Setting, No-Glare, Eggshell Finish Dials, Black Bezel, Silver Finish Case
Accuracy
0.001 in
Includes
Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-144J
Zoro #
G0953176
UPC #
00049659558937
Country of Origin
United States

Dimensions

Dial Size
1.25 in
Contact Point Dia.
0.125 in
Dimension Type
Inch
Stem Dia.
0.2185 in
Stem Thread Size
#0-80
Stem Diameter
0.2185 in
Contact Point Diameter
0.125 in

Details

Graduations
0.001 in
Range
0 in to 0.1 in
Features
Frictionally Adjustable Bezels for Quick Positive Zero Setting, No-Glare, Eggshell Finish Dials, Black Bezel, Silver Finish Case
Accuracy
0.001 in
Includes
Case
Contact Point Style
Radius
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-20-0
Dial Color
White
Long Form Calibration Certificate
No
Item
Dial Indicator - Lug Back
Range per Revolution
0.04 in
Back Type
Lug
Bezel Lock
No
Standards
None
Contact Point Shape
Radius
Includes Case
No
Shock Resistant
Yes
Number of Indicators
1
Maximum Measurement - Inch
0.1 in
Included Certification
Not Included
Minimum Measurement - Inch
0 in
Non-Magnetic
No
Operation Type
Plunger
Product Type
Dial Indicator - Lug Back
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.1 in

Description

Dial Indicator - Lug Back, Range 0 in to 0.1 in, Graduations 0.001 in, Accuracy 0.001 in, Long Form Calibration Certificate No, AGD Number Not Applicable, Back Type Lug, Dial Color White, Dial Reading 0-20-0, Dial Size 1.25 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 0.1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.04 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.