This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 81-124J
Zoro # G0953130
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81-124J
Zoro #
G0953130
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
1.69 in
Contact Point Dia.
0.25 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Diameter
0.375 in
Contact Point Diameter
0.25 in

Details

Graduations
0.00025 in
Range
0.025 in
Accuracy
0.00025 in
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-5-0
Long Form Calibration Certificate
No
Item
Indicator Dial
Back Type
Lug
Range per Revolution
0.01 in
Bezel Lock
Yes
Standards
AGD
Dial Color
White
Maximum Measurement - Inch
0.025 in
Contact Point Shape
Radius
AGD Number
AGD 1
Included Certification
Not Included
Shock Resistant
Yes
Number of Indicators
1
Operation Type
Plunger
Includes Case
No
Non-Magnetic
No
Minimum Measurement - Inch
0 in
Product Type
Indicator Dial
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.025 in

Description

Indicator Dial, Range 0.025 in, Graduations 0.00025 in, Accuracy 0.00025 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-5-0, Dial Size 1.69 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 0.025 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.