Zoro Homepage

Indicator Dial

  • Mfr # 81-131J

  • Zoro # G0581817


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.125 in
Accuracy
0.0005 in
Reading
Balanced
Bearing Type
Jeweled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-131J
Zoro #
G0581817
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
1.69 in
Contact Point Dia.
0.25 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Details

Graduations
0.0005 in
Range
0 in to 0.125 in
Accuracy
0.0005 in
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-25-0
Item
Indicator Dial
Long Form Calibration Certificate
No
Back Type
Lug
Range per Revolution
0.05 in
Standards
AGD
Dial Color
White
Bezel Lock
Yes
Included Certification
Not Included
Maximum Measurement - Inch
0.125 in
Operation Type
Plunger
Minimum Measurement - Inch
0 in
Number of Indicators
1
Contact Point Shape
Radius
Non-Magnetic
No
AGD Number
AGD 1
Shock Resistant
Yes
Includes Case
No
Product Type
Indicator Dial
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.125 in

Description

Indicator Dial, Range 0 in to 0.125 in, Graduations 0.0005 in, Accuracy 0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-25-0, Dial Size 1.69 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.