This item is Discontinued.

Starrett Indicator Dial 81-143-629J

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 81-143-629J
Zoro # G0953709
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81-143-629J
Zoro #
G0953709
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
1.6875 in
Stem Dia.
0.375 in
Dimension Type
Inch
Stem Thread Size
#4-48

Details

Graduations
0.001 in
Range
0-.075 in
Accuracy
+/-0.001 in
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
Double Row Figures +0-30/-0-30
Long Form Calibration Certificate
No
Dial Color
White
Bezel Lock
Yes
Standards
AGD
Range per Revolution
0.03 in
Back Type
Non-Removable Flat
Item
Indicator Dial
Included Certification
None
AGD Number
AGD 1
Non-Magnetic
No
Number of Indicators
1
Maximum Measurement - Inch
0.075 in
Contact Point Shape
Radius
Minimum Measurement - Inch
0 in
Includes Case
No
Shock Resistant
Yes
Operation Type
Plunger

Description

Range 0.075 in, Graduations 0.001 in, Accuracy +/-.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 30-0-30, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.075 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.03 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.