This item is Discontinued.

Starrett Indicator Dial 81-161J-8

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 81-161J-8
Zoro # G0953639
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81-161J-8
Zoro #
G0953639
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
1.6875 in
Stem Dia.
8 mm
Stem Thread Size
M2.5 x 0.45
Dimension Type
Metric

Details

Graduations
0.002 mm
Range
0-0.5 mm
Accuracy
+/-0.002 mm
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-10-0
Long Form Calibration Certificate
No
Item
Indicator Dial
Back Type
Non-Removable Flat
Dial Color
Yellow
Standards
AGD
Bezel Lock
Yes
Range per Revolution
0.2 mm
Contact Point Shape
Radius
AGD Number
AGD 1
Minimum Measurement - mm
0 mm
Number of Indicators
1
Non-Magnetic
No
Maximum Measurement - mm
0.5 mm
Shock Resistant
Yes
Includes Case
No
Included Certification
None
Operation Type
Plunger

Description

Range 0 mm to 0.5 mm, Graduations 0.002 mm, Accuracy +/-0.002 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color Yellow, Dial Reading 0-10-0, Dial Size 1.69 in, Dimension Type Metric, Maximum Measurement - mm 0.5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.2 mm, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.