This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 81-236J
Zoro # G0953009
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81-236J
Zoro #
G0953009
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
1.6875 in
Contact Point Dia.
0.25 in
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Dia.
0.375 in

Details

Graduations
0.0005 in
Range
0-.075 in
Accuracy
+/-0.0005 in
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-30
Long Form Calibration Certificate
No
Back Type
Non-Removable Flat
Standards
AGD
Dial Color
White
Item
Indicator Dial
Range per Revolution
0.03 in
Bezel Lock
Yes
Included Certification
None
Non-Magnetic
No
Minimum Measurement - Inch
0 in
Number of Indicators
1
Includes Case
No
Maximum Measurement - Inch
0.075 in
Shock Resistant
Yes
Contact Point Shape
Radius
Operation Type
Plunger
AGD Number
AGD 1

Description

Range 0.075 in, Graduations 0.0005 in, Accuracy +/-.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-30, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.075 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.03 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.